16/4 MC-STL SOLID RED FIRE ALARM CABLE PLENUM RATED STD COLOR CODE 1000FT

Item #: 145931

Cat #: MCSTL164SOLREDWGFA1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
16/4 MC-STL SOLID RED FIRE ALARM CABLE PLENUM RATED STD COLOR CODE 1000FT

Overview

16/4 MC-STL SOLID RED FIRE ALARM CABLE PLENUM RATED STD COLOR CODE 1000FT
Also known as: MCSTL164SOLREDWGFA1000RL

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Gauge: 16
Conductors: 4
Stranding: Solid
Package Type: Reel
Volts AC: 300
Material: Copper
Gauge: 16
Stranding: Solid
Length: 1000 ft
Jacket: Aluminum
Conductors: 4
Package Type: Reel

Customer Reviews

No reviews for this product
(0)