MC Cable, Steel Flex, 2/3 Stranded

Item #: 145923

Cat #: MCSTL23STRWG

UPC: 980100346850

Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable - Steel, Type MC, 2 AWG, 3 Conductors, Stranded, Copper, 6 AWG (solid green) Ground,

Overview

Armored Cable - Steel, Type MC, 2 AWG, 3 Conductors, Stranded, Copper, 6 AWG (solid green) Ground,
Also known as: 980100346850, MCSTL23STRWG

Specifications

Conductors: 3
Jacket: Steel
Material: Copper
Length: Cut to Length
Gauge: 2
Volts AC: 600
Stranding: Stranded
Conductors: 3
Material: Copper
Gauge: 2
Stranding: Stranded
Jacket: Steel
Length: Cut to Length
Volts AC: 600

Customer Reviews

No reviews for this product
(0)