MC Cable, Steel Flex, 4/4 Stranded

Item #: 145917

Cat #: MCSTL44STRWG

UPC: 980100346300

Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable - Steel, Type MC, 4 AWG, 4Conductors, Stranded, Copper, 6 AWG (solid green) Ground,

Overview

Armored Cable - Steel, Type MC, 4 AWG, 4Conductors, Stranded, Copper, 6 AWG (solid green) Ground,
Also known as: 980100346300, MCSTL44STRWG

Specifications

Gauge: 4
Jacket: Steel
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 4
Stranding: Stranded
Gauge: 4
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: Steel
Length: Cut to Length
Conductors: 4

Customer Reviews

No reviews for this product
(0)