Type FPLP, Alum Flex, 16-2 Solid

Item #: 145886

Cat #: MCAL162SOLREDWGFA1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable - Armored, Type FPLP, Aluminum Flex, 16 AWG, 2 Conductors, Solid, Copper, Red, 16 AWG Bare Ground, 1000 Foot Reel

Overview

Fire Alarm Cable - Armored, Type FPLP, Aluminum Flex, 16 AWG, 2 Conductors, Solid, Copper, Red, 16 AWG Bare Ground, 1000 Foot Reel
Also known as: MCAL162SOLREDWGFA1000RL

Specifications

Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Gauge: 16
Stranding: Solid
Package Type: Reel
Volts AC: 300
Length: 1000 ft
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Gauge: 16
Package Type: Reel

Customer Reviews

No reviews for this product
(0)