4 MOGUL TYPE LB

Item #: 14584

Cat #: LB6X-400MA

UPC: 783126020953

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type LB Mogul Conduit Body, 4 IN Hub, Length: 27-1/2 IN, 7 IN Width, 12-1/2 IN Height, Copper-Free Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered FNPT, 740 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC

Overview

OZ-Gedney Type LB Mogul Conduit Body, 4 IN Hub, Length: 27-1/2 IN, 7 IN Width, 12-1/2 IN Height, Copper-Free Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered FNPT, 740 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126020953, LB6X-400MA

Specifications

Material: Malleable Iron
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)