Aluminum Armored Cable, 12/2, Solid, 250' Coil

Item #: 145819

Cat #: ACAL122SOL250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Armored Cable, 12/2, Solid, 250' Coil

Overview

Aluminum Armored Cable, 12/2, Solid, 250' Coil
Also known as: ACAL122SOL250CL

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Color: Black/Whte
Package Type: Coil
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Package Type: Coil
Conductors: 2
Material: Copper
Volts AC: 600
Color: Black/Whte

Customer Reviews

No reviews for this product
(0)