Aluminum Armored Cable, 10/2, Solid, 125' Coil

Item #: 145813

Cat #: ACAL102SOL125CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Armored Cable, 10/2, Solid, 125' Coil

Overview

Aluminum Armored Cable, 10/2, Solid, 125' Coil
Also known as: ACAL102SOL125CL

Specifications

Length: 125 ft
Gauge: 10
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 125 ft
Conductors: 2
Jacket: Aluminum
Stranding: Solid
Gauge: 10
Material: Copper
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)