MC, Aluminum Armor, 12/3 w/Ground (GRY/ORA/YEL), Solid, 1000'

Item #: 145795

Cat #: MCAL123SOLGRYORNYELWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC, Aluminum Armor, 12/3 w/Ground (GRY/ORA/YEL), Solid, 1000'

Overview

MC, Aluminum Armor, 12/3 w/Ground (GRY/ORA/YEL), Solid, 1000'
Also known as: MCAL123SOLGRYORNYELWG1000RL

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 3
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)