12/2 w/Ground, MC, Aluminum Armor, Solid

Item #: 145783

Cat #: MCAL122SOLBRNGRYWG1000RL

UPC:

Documents & Guides
12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors (277 Volt): Brown, Gray, Green. O.D.: .489"
Sign In or Register to view pricing and more.

No associated products found.

Overview

12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors (277 Volt): Brown, Gray, Green. O.D.: .489"
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: MCAL122SOLBRNGRYWG1000RL

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Color: Brown/Gray
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Volts AC: 600
Package Type: Reel
Length: 1000 ft
Material: Copper
Color: Brown/Gray
Stranding: Solid

Customer Reviews

No reviews for this product
(0)