Service Entrance Cable, SEU, Al, 8-8 AWG, 250'

Item #: 145738

Cat #: SEU888250CL

UPC: 98012058030

Sign In or Register to view pricing and more.
Documents & Guides
(2) 8 AWG and (1) 8 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 250 ft. Reel.

Overview

(2) 8 AWG and (1) 8 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 250 ft. Reel.
SEU is an unarmored Style U flat service electrical cable with two-phase conductors and a concentric neutral.
Also known as: 98012058030, SEU888250CL

Specifications

Length: 250 ft
Conductors: 3
Jacket: PVC
Color: Gray
Volts AC: 600
Gauge: 8
Length: 250 ft
Jacket: PVC
Volts AC: 600
Conductors: 3
Color: Gray
Gauge: 8

Customer Reviews

No reviews for this product
(0)