Service Entrance Cable, SEU, Al, 4-6 AWG, 1000'

Item #: 145733

Cat #: SEU4461000RL

UPC: 739373884879

Documents & Guides
(2) 4 AWG and (1) 6 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.
Sign In or Register to view pricing and more.

Overview

(2) 4 AWG and (1) 6 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.
Also known as: 739373884879, SEU4461000RL

Specifications

Gauge: 4
Conductors: 3
Length: 1000 ft
Jacket: PVC
Color: Gray
Volts AC: 600
Material: Aluminum
Gauge: 4
Length: 1000 ft
Color: Gray
Material: Aluminum
Conductors: 3
Jacket: PVC
Volts AC: 600

Customer Reviews

No reviews for this product
(0)