8/3 SE/SER Aluminum 250'

Item #: 145714

Cat #: SER8888250RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(3) 8 AWG and (1) 8 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 250 ft. Reel.

Overview

(3) 8 AWG and (1) 8 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 250 ft. Reel.
Aluminum SER cable is primarily used as panel feeder in multiple unit dwellings and for branch circuits. Maximum operating temperature is not to exceed 90 Degrees Celsius in wet locations.
Also known as: SER8888250RL, sealtite

Specifications

Length: 250 ft
Conductors: 3
Jacket: PVC
Color: Gray
Volts AC: 600
Gauge: 8
Material: Aluminum
Length: 250 ft
Jacket: PVC
Volts AC: 600
Material: Aluminum
Conductors: 3
Color: Gray
Gauge: 8

Customer Reviews

No reviews for this product
(0)