Service Entrance Cable, SER, Al, 2/0-3 AWG, 2500'

Item #: 145709

Cat #: SER2/02/02/012500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cable, Type SE-R, Aluminum, 2/0-2/0-2/0 AWG, 1 AWG Bare Ground, 2500 Foot Reel

Overview

Service Entrance Cable, Type SE-R, Aluminum, 2/0-2/0-2/0 AWG, 1 AWG Bare Ground, 2500 Foot Reel
Also known as: SER2/02/02/012500RL

Specifications

Conductors: 3
Length: 2500 ft
Jacket: PVC
Color: Gray
Gauge: 2/0
Volts AC: 600
Material: Aluminum
Conductors: 3
Jacket: PVC
Gauge: 2/0
Material: Aluminum
Length: 2500 ft
Color: Gray
Volts AC: 600

Customer Reviews

No reviews for this product
(0)