![Service Entrance Cable, SER, 1/0-3, Aluminum, 2500' Service Entrance Cable, SER, 1/0-3, Aluminum, 2500'](https://rexel-cdn.com/products/image.jpg?i=B8F6DB23-E852-4340-BA4F-1F4169C914E6&f=420)
Service Entrance Cable, SER, 1/0-3, Aluminum, 2500'
Item #: 145703
Cat #: SER1/01/01/022500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cable, Type SE-R, Aluminum, 1/0-1/0-1/0 AWG, 2 AWG Bare Ground, 2500 Foot Reel
Overview
Service Entrance Cable, Type SE-R, Aluminum, 1/0-1/0-1/0 AWG, 2 AWG Bare Ground, 2500 Foot Reel
Also known as: SER1/01/01/022500RL
Specifications
Conductors: | 3 |
Length: | 2500 ft |
Jacket: | PVC |
Color: | Gray |
Gauge: | 1/0 |
Volts AC: | 600 |
Material: | Aluminum |
Conductors: | 3 |
Jacket: | PVC |
Gauge: | 1/0 |
Material: | Aluminum |
Length: | 2500 ft |
Color: | Gray |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)