Service Entrance Cable, SEU, 2/0-2, 2/0 AWG Ground, Copper, 500'

Item #: 145666

Cat #: SEU2/02/02/0500RL

UPC: 980100269906

Documents & Guides
Service Entrance Cable, Type SE-U, Copper, 2/0-2/0 AWG, 2/0 AWG Bare Ground, 500 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Service Entrance Cable, Type SE-U, Copper, 2/0-2/0 AWG, 2/0 AWG Bare Ground, 500 Foot Reel
Also known as: 980100269906, SEU2/02/02/0500RL

Specifications

Length: 500 ft
Conductors: 2
Jacket: PVC
Material: Copper
Color: Gray
Gauge: 2/0
Volts AC: 600
Length: 500 ft
Jacket: PVC
Color: Gray
Volts AC: 600
Conductors: 2
Material: Copper
Gauge: 2/0

Customer Reviews

No reviews for this product
(0)