8 USE/RHH/RHW Stranded Copper, Black 1000'

Item #: 145612

Cat #: USE8STRBLK1000RL

UPC: 048243995806

Sign In or Register to view pricing and more.
Documents & Guides
8 AWG USE/RHH/RHW Stranded Copper, Black, 1000 Foot Reel, 600 Volts

Overview

8 AWG USE/RHH/RHW Stranded Copper, Black, 1000 Foot Reel, 600 Volts
Type USE cable is a heavy-duty power cable designed for underground use, such as in residential and commercial buildings. It has a moisture-resistant covering and is often used in underground service entrances.
Also known as: 048243995806, USE8STRBLK1000RL

Specifications

Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 8
Jacket: CPE
Length: 1000 ft
Color: Black
Conductors: 1
Jacket: CPE
Material: Copper
Volts AC: 600
Gauge: 8

Customer Reviews

No reviews for this product
(0)