8 USE/RHH/RHW Copper Black 500'

Item #: 145600

Cat #: USE8STRBLK500RL

UPC: 98010027650

Sign In or Register to view pricing and more.
Documents & Guides
8 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, 500 ft. Reel.

Overview

8 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, 500 ft. Reel.
Also known as: 98010027650, USE8STRBLK500RL

Specifications

Length: 500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 8
Jacket: CPE
Length: 500 ft
Color: Black
Conductors: 1
Jacket: CPE
Material: Copper
Volts AC: 600
Gauge: 8

Customer Reviews

No reviews for this product
(0)