3/0 USE/RHH/RHW Copper Black 5000'

Item #: 145583

Cat #: USE3/0STRBLK5000RL

UPC: 980100278380

Sign In or Register to view pricing and more.
Documents & Guides
3/0 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, 5000 Foot Reel

Overview

3/0 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, 5000 Foot Reel
Also known as: 980100278380, USE3/0STRBLK5000RL

Specifications

Gauge: 3/0
Material: Copper
Color: Black
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 3/0
Color: Black
Volts AC: 600
Jacket: CPE
Material: Copper
Length: 5000 ft
Conductors: 1

Customer Reviews

No reviews for this product
(0)