![6 USE-2/RHH/RHW-2 Aluminum 5000' 6 USE-2/RHH/RHW-2 Aluminum 5000'](https://rexel-cdn.com/products/image.jpg?i=7790FC93-D533-4076-89F5-27033FCCAE77&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
6 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V, 5000 Foot Reel
Overview
6 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V, 5000 Foot Reel
Also known as: 980120577036, USE6STRBLK5000RL
Specifications
Color: | Black |
Length: | 5000 ft |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 6 |
Jacket: | CPE |
Color: | Black |
Volts AC: | 600 |
Gauge: | 6 |
Length: | 5000 ft |
Conductors: | 1 |
Jacket: | CPE |
Customer Reviews
No reviews for this product
(0)