16/1PR FPLR SHLD

Item #: 145526

Cat #: 990WH1000

UPC:

Documents & Guides
WPW 990-WHITE 16/1PR FPLR SHLD
Sign In or Register to view pricing and more.

No associated products found.

Overview

WPW 990-WHITE 16/1PR FPLR SHLD
Also known as: 990WH1000

Specifications

Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Color: White
Gauge: 16 AWG
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Color: White
Jacket: Riser
Stranding: Solid
Conductors: 2
Material: Copper
Gauge: 16 AWG
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)