16/1PR FPLR SHLD

Item #: 145522

Cat #: 990GN1000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
WPW 990-GREEN 16/1PR FPLR SHLD

Overview

WPW 990-GREEN 16/1PR FPLR SHLD
Also known as: 990GN1000

Specifications

Color: Green
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Gauge: 16
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Green
Conductors: 2
Material: Copper
Jacket: Riser
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Gauge: 16
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)