16/1PR FPLR SHLD BLUE

Item #: 145505

Cat #: 991BL1000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
WPW 991-BLUE 16/1PR FPLR SHLD BLUE

Overview

WPW 991-BLUE 16/1PR FPLR SHLD BLUE
Also known as: 991BL1000

Specifications

Color: Blue
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Gauge: 16
Jacket: Riser
Stranding: Solid
Shielding: Shielded
Color: Blue
Conductors: 2
Material: Copper
Jacket: Riser
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Gauge: 16
Stranding: Solid

Customer Reviews

No reviews for this product
(0)