LED Downlight, 32 Watt, 3000 Lumen, 3000K, 120-277V, 8"

Item #: 1454847

Cat #: LEDRT8R3A3000UD930

UPC: 046135607837

Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Downlight, 32 Watt, 3000 Lumen, 3000K, 90 CRI, 120-277 Volt, 8 Inch Diameter, Dimmable, 4 Per Case * Sylvania Part # 60783*

Overview

LED Recessed Downlight, 32 Watt, 3000 Lumen, 3000K, 90 CRI, 120-277 Volt, 8 Inch Diameter, Dimmable, 4 Per Case * Sylvania Part # 60783*
Also known as: 046135607837, LEDRT8R3A3000UD930

Specifications

Wattage: 32
Diameter: 8 in
Lumens: 3000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 32
Lumens: 3000
Dimmable: Yes
Diameter: 8 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)