4.5W A19 LED Lamp, 20K, Amber

Item #: 1454794
Cat #: S9583
UPC: 045923095832
Sign In or Register to view pricing and more.
Documents & Guides
4.5 Watt A19 LED; Amber; Medium Base; 2000K; 350 Lumens; 120 Volt

Overview

4.5 Watt A19 LED; Amber; Medium Base; 2000K; 350 Lumens; 120 Volt
Also known as: 045923095832, S9583

Specifications

Color: Amber
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Color Rendering Index (CRI): 80
Lumens: 350
Shape: A19 (Arbitrary)
Color Temperature: 2000 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Color: Amber
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 4.500
Dimmable: Yes
Base: Medium Screw (E26)
Material: Glass, Metal
Lumens: 350
Color Temperature: 2000 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)