Serrated Cable Tie & Edge Clip, 8", EC4A, Black
Item #:
1454793
Cat #:
156-00860
UPC:
089306336327
Sign In or Register to view pricing and more.
Documents & Guides
Outside Serrated Cable Tie & Edge Clip, 8.0" Long, EC4A, 1–3 mm Panel, 50lb, PA66HS, Black
Overview
Outside Serrated Cable Tie & Edge Clip, 8.0" Long, EC4A, 1–3 mm Panel, 50lb, PA66HS, Black
HellermannTyton's Two Piece Edge Clip with Cable Tie Assemblies are designed specifically to route bundles by securing them to the edge of a plastic or metal sheet without the need for a mountinig hole. The clip is easy to secure and the extraction force is high due to the integrated metal clamp that holds the edge clip in place.
Also known as: 089306336327, 156-00860
Specifications
Color: | Black |
Weight Capacity: | 50 lbs |
Length: | 8 in |
Material: | Nylon |
Color: | Black |
Length: | 8 in |
Weight Capacity: | 50 lbs |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)