Flexible Steel Conduit, 2-1/2", Reduced Wall, 275' Reel
Item #: 145462
Cat #: STL250RW275RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Flexible Steel Conduit, 2-1/2 Inch, Reduced Wall, 275 Foot Reel
Overview
Flexible Steel Conduit, 2-1/2 Inch, Reduced Wall, 275 Foot Reel
Also known as: STL250RW275RL
Specifications
Length: | 275 ft |
Material: | Steel |
Diameter: | 2 1/2 in |
Package Type: | Reel |
Type: | Reduced Wall |
Length: | 275 ft |
Diameter: | 2 1/2 in |
Type: | Reduced Wall |
Material: | Steel |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)