SOOW Portable Cord, 2/4, Black, 500'

Item #: 145460

Cat #: SO24BLK500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(4) 2 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 500 ft. Reel, HD, O.DO.: 1.17". Non UL Listed, 500 Foot Reel

Overview

(4) 2 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 500 ft. Reel, HD, O.DO.: 1.17". Non UL Listed, 500 Foot Reel
Carolprene Jacketed Type SOOW 90 C 600V Non-UL Portable Cord, 2/4 SOOW 600V-Black-500 Reel
Also known as: SO24BLK500RL

Specifications

Jacket: Rubber
Length: 500 ft
Material: Copper
Color: Black
Gauge: 2
Volts AC: 600
Conductors: 4
Jacket: Rubber
Material: Copper
Gauge: 2
Conductors: 4
Length: 500 ft
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)