Flexible Steel Conduit, 3", 75' Coil

Item #: 145453

Cat #: STL300RW175RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
3" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 75 feet Coil.

Overview

3" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 75 feet Coil.
Also known as: STL300RW175RL

Specifications

Diameter: 3 in
Length: 75 ft
Material: Steel
Package Type: Reel
Type: Reduced Wall
Diameter: 3 in
Material: Steel
Type: Reduced Wall
Length: 75 ft
Package Type: Reel

Customer Reviews

No reviews for this product
(0)