Flexible Steel Conduit, 3-1/2", Reduced Wall, 90' Reel

Item #: 145445

Cat #: STL350RW90RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Flexible Steel Conduit, 3-1/2 Inch, Reduced Wall, 90 Foot Reel

Overview

Flexible Steel Conduit, 3-1/2 Inch, Reduced Wall, 90 Foot Reel
Also known as: STL350RW90RL

Specifications

Length: 90 ft
Diameter: 3 1/2 in
Material: Steel
Package Type: Reel
Type: Reduced Wall
Length: 90 ft
Material: Steel
Type: Reduced Wall
Diameter: 3 1/2 in
Package Type: Reel

Customer Reviews

No reviews for this product
(0)