This product may not be available in all locations.

AFCI Breaker, 15A, 2P, 120V, 10 kAIC, Type CH
Item #: 1454389
Cat #: CHN215CAF
UPC: 786689217143
Documents & Guides
15 Amp, 2-Pole, Type CH Arc Fault Circuit Breaker, Pigtail Mount, 10 kAIC, 120 VAC and 120/240 VAC, Combination AFCI, Pigtail Neutral
Sign In or Register to view pricing and more.
Overview
15 Amp, 2-Pole, Type CH Arc Fault Circuit Breaker, Pigtail Mount, 10 kAIC, 120 VAC and 120/240 VAC, Combination AFCI, Pigtail Neutral
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker
Also known as: 786689217143, CHN215CAF
Specifications
Family / Style: | CH |
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Family / Style: | CH |
Volts AC: | 120, 240 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)