Constant Power Emergency Driver

Item #: 1454363

Cat #: PS1055CP-M9

UPC: 191723976809

Sign In or Register to view pricing and more.
Documents & Guides
LED Emergency Driver: Class 2, 120-277VAC; 50-60Hz, 10W Constant power output over 90 minutes. Class 2 emergency drivers are compatible with any LED array that operates at a voltage of 10VDC to 55VDC. This includes most Strips, Linear, Commercial Lay-ins, and Downlighting luminaires from any luminaire manufacturer. CA Title 20 compliant.

Overview

LED Emergency Driver: Class 2, 120-277VAC; 50-60Hz, 10W Constant power output over 90 minutes. Class 2 emergency drivers are compatible with any LED array that operates at a voltage of 10VDC to 55VDC. This includes most Strips, Linear, Commercial Lay-ins, and Downlighting luminaires from any luminaire manufacturer. CA Title 20 compliant.
The Power Sentry® emergency drivers are technologically the most advanced, intelligent, and versatile Class 2 emergency drivers available to the industry today. The new standard profile emergency drivers are UL listed for universal field-install in both Acuity Brands® and non-Acuity Brands® Class 2 luminaires. The constant power PS1055CP standard profile provides constant light output for over 90 minutes of emergency operation. This standard profile emergency driver employs a lithium iron phosphate battery to minimize the size of the product. The PS1055CP is available for high volume commercial lay-in luminaires and offers the FMC option for installing on down lights or remote mounting in a plenum.
Also known as: 191723976809, PS1055CP-M9

Specifications

Type: Emergency, LED, Class 2, Electronic
Type: Emergency, LED, Class 2, Electronic

Customer Reviews

No reviews for this product
(0)