
Type SO Portable Cord, 12/5, Copper, Black, 1000'
Item #: 145429
Cat #: SO125BLK1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
(5) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, Colors: Green/Orange/Red/White/Black, 600V, O.D.: 0.715"
Overview
(5) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, Colors: Green/Orange/Red/White/Black, 600V, O.D.: 0.715"
Also known as: SO125BLK1000RL
Specifications
Conductors: | 5 |
Jacket: | Rubber |
Length: | 1000 ft, Cut to Length |
Gauge: | 12 |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 5 |
Length: | 1000 ft, Cut to Length |
Material: | Copper |
Volts AC: | 600 |
Jacket: | Rubber |
Gauge: | 12 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)