Panel Coupling Horizon RAL9005

Item #: 1454085

Cat #: S1MPCH

UPC: 783510327811

Sign In or Register to view pricing and more.
Documents & Guides
PANEL COUPLING HORIZON RAL9005

Overview

PANEL COUPLING HORIZON RAL9005
Also known as: 783510327811, S1MPCH

Specifications

Material: Aluminum
Width: 9.250 in
Depth: 4.710 in
Height: 8.730 in
Material: Aluminum
Depth: 4.710 in
Width: 9.250 in
Height: 8.730 in

Customer Reviews

No reviews for this product
(0)