
45 ELBOW
Item #: 145407
Cat #: F6645EGV
UPC: 783510885809
Documents & Guides
45 ELBOW
Sign In or Register to view pricing and more.
Overview
45 ELBOW
Also known as: 783510885809, F6645EGV
Specifications
IP/NEMA Rating: | NEMA 1 |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
Angle: | 45° |
Color: | Plain |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Angle: | 45° |
Height: | 6 in |
Width: | 6 in |
Color: | Plain |
Customer Reviews
No reviews for this product
(0)