Paddle Fan, 3-Blade, 60", LED Lamp, 3000K, Satin Black

Item #: 1454021

Cat #: 310360SBK

UPC: 783927560511

Sign In or Register to view pricing and more.
Documents & Guides
Jace Paddle Fan, 3-Blade, 60 Inch, LED Lamp, 17 Watt, 3000K, Satin Black Finish

Overview

Jace Paddle Fan, 3-Blade, 60 Inch, LED Lamp, 17 Watt, 3000K, Satin Black Finish
Also known as: 783927560511, 310360SBK

Specifications

Length: 60 in
Color: Satin Black
Wattage: 17
Light Technology: LED
Length: 60 in
Wattage: 17
Color: Satin Black
Light Technology: LED

Customer Reviews

No reviews for this product
(0)