Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
L-Mount Flashing, Structural Screw, Mill Finish, 9 Inch x 12 Inch, 18-8 Stainless Steel Hardware Included, Package of 12
Overview
L-Mount Flashing, Structural Screw, Mill Finish, 9 Inch x 12 Inch, 18-8 Stainless Steel Hardware Included, Package of 12
The L-Mount Series are designed for cost-effective, one-bolt installation onto existing composition/asphalt shingle roofs. Quick Mount PV engineered its patented Elevated Water Seal Technology® into an integrated L-foot and flashing for super-fast, single-lag bolt installation with unparalleled waterproofing. The L-Mount Series comes with lag bolt or structural screw attachment options for maximum versatility and works with all leading racks. The L-foot can be rotated 360 degrees for optimal adjustability and positioning of the rail. The L-Mount features a 9 x 12-inch aluminum flashing with alignment guides and rounded corners to easily slide under shingles and speed installation on the roof.
Also known as: QMLM-ST-A-12
Specifications
Color: | Mill |
Material: | Aluminum/Stainless Steel |
Color: | Mill |
Material: | Aluminum/Stainless Steel |
Customer Reviews
No reviews for this product
(0)