Sign In or Register to view pricing and more.
Documents & Guides
HID Lamp, High Pressure Sodium, Coated, 400W, 120/277V, 2100K, Bulb: ET18, Base: Mogul Screw, 22 CRI, Lumens: 51000, ANSI Code: S54
Overview
HID Lamp, High Pressure Sodium, Coated, 400W, 120/277V, 2100K, Bulb: ET18, Base: Mogul Screw, 22 CRI, Lumens: 51000, ANSI Code: S54
Also known as: S1941TF
Specifications
Color Temperature: | 2100 (Warm White) |
Lumens: | 51000 |
Wattage: | 400 |
Shape: | ED18 (Elliptical Dimple) |
Base: | Mogul Screw (E39) |
Volts AC: | 120, 277 |
ANSI Code: | S51 |
Color Rendering Index (CRI): | 22 |
Light Technology: | HID |
Color Temperature: | 2100 (Warm White) |
Wattage: | 400 |
Base: | Mogul Screw (E39) |
ANSI Code: | S51 |
Light Technology: | HID |
Lumens: | 51000 |
Shape: | ED18 (Elliptical Dimple) |
Volts AC: | 120, 277 |
Color Rendering Index (CRI): | 22 |
Customer Reviews
No reviews for this product
(0)