SJOOW Portable Cord, 12/4, Black, 250'

Item #: 145379

Cat #: SJOWSJO124BLK250CL

UPC: 079407302772

Sign In or Register to view pricing and more.
Documents & Guides
(4) 12 AWG Conductors, Rubber Cord, SJOOW/SJO, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 Foot Spool, O.D.: 0.470"

Overview

(4) 12 AWG Conductors, Rubber Cord, SJOOW/SJO, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 Foot Spool, O.D.: 0.470"
Designed for hard usage with portable tools, small motors and power extensions.
Also known as: 079407302772, SJOWSJO124BLK250CL

Specifications

Jacket: Rubber
Length: 250 ft
Volts AC: 300
Gauge: 12
Material: Copper
Color: Black
Conductors: 4
Jacket: Rubber
Volts AC: 300
Material: Copper
Conductors: 4
Length: 250 ft
Gauge: 12
Color: Black

Customer Reviews

No reviews for this product
(0)