30-Degree Sweep Elbow, 6x6x13

Item #: 145371

Cat #: F66T3R30SE

UPC: 783510437091

Sign In or Register to view pricing and more.
Documents & Guides
30-Degree Sweep Elbow, Material: Steel, Dimensions: 6" x 6" x 13"

Overview

30-Degree Sweep Elbow, Material: Steel, Dimensions: 6" x 6" x 13"
Also known as: 783510437091, F66T3R30SE

Specifications

Height: 6 in
Material: Steel
Length: 13 in
Width: 6 in
Angle: 30°
IP/NEMA Rating: NEMA 3R
Height: 6 in
Length: 13 in
Angle: 30°
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)