Metal Halide Lamp, 400W, ED37

Item #: 145359

Cat #: MH400/U-6PK

UPC: 046677274498

Documents & Guides
Metal Halide Lamp, 400W, Bulb: ED37, Base: Mogul Screw (E39), Lumens: 39,000, CRI: 65, Color Temp: 3900K, ANSI Code: M59/E. Color: Clear. *Philips Part # 27449-8* Case Qty.: 6
Sign In or Register to view pricing and more.

No associated products found.

Overview

Metal Halide Lamp, 400W, Bulb: ED37, Base: Mogul Screw (E39), Lumens: 39,000, CRI: 65, Color Temp: 3900K, ANSI Code: M59/E. Color: Clear. *Philips Part # 27449-8* Case Qty.: 6
High performance, Long life and Superior light qualityA compact, energy efficient metal halide lamp that provides crisp, sparkling light wih long life and high efficiency.
Also known as: 046677274498, MH400/U-6PK, pork chop, Lamp

Specifications

Shape: ED37 (Elliptical Dimple)
Color: Clear
Wattage: 400
Lumens: 39000
Base: Mogul Screw (E39)
ANSI Code: M59/E
Color Rendering Index (CRI): 65
Light Technology: HID
Color Temperature: 3900 (Neutral White)
Shape: ED37 (Elliptical Dimple)
Wattage: 400
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Color Temperature: 3900 (Neutral White)
Color: Clear
Lumens: 39000
ANSI Code: M59/E
Light Technology: HID

Customer Reviews

No reviews for this product
(0)