Metal Halide Lamp, BT28, 400W, Clear

Item #: 145352

Cat #: MS400/HOR/BT28

UPC: 046135644436

Sign In or Register to view pricing and more.
Metal Halide Lamp, 400 Watt, 133 Volt, Bulb: BT28 (Bulbous Tubular), Base: Position Oriented Mogul Screw (E39), Lumens: 39000, CRI: 70, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M59/E, Operating Position: Horizontal within 15deg only, Standard Case Qty: 6

Overview

Metal Halide Lamp, 400 Watt, 133 Volt, Bulb: BT28 (Bulbous Tubular), Base: Position Oriented Mogul Screw (E39), Lumens: 39000, CRI: 70, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M59/E, Operating Position: Horizontal within 15deg only, Standard Case Qty: 6
Also known as: 046135644436, MS400/HOR/BT28

Specifications

Color Temperature: 4200 (Cool White)
Volts AC: 133
Wattage: 400
Lumens: 39000
Base: Mogul Screw (E39)
ANSI Code: M59/E
Shape: BT28 (Blown Tubular)
Color Rendering Index (CRI): 65
Light Technology: HID
Color Temperature: 4200 (Cool White)
Wattage: 400
Base: Mogul Screw (E39)
Shape: BT28 (Blown Tubular)
Light Technology: HID
Volts AC: 133
Lumens: 39000
ANSI Code: M59/E
Color Rendering Index (CRI): 65

Customer Reviews

No reviews for this product
(0)