KLE 60093 GRAY COOLING TOWEL

Item #: 1453362

Cat #: 60093

UPC: 092644600937

Sign In or Register to view pricing and more.
Documents & Guides
Type: Cooling Towel Application: Body Cooling Special Features: Evaporative technology for rapid cooling Color: Gray Pattern: Polygon Size: 13'' x 29.5'' (33 x 74.9 cm) Soaking Time: Under One Minute Material: PVA Material Overall Length: 29.5'' (74.9 cm) Overall Height: 0.7'' (1.8 cm) Overall Width: 13'' (33 cm) Machine Washable: Yes Weight: 4.7 oz (133 g)

Overview

Type: Cooling Towel Application: Body Cooling Special Features: Evaporative technology for rapid cooling Color: Gray Pattern: Polygon Size: 13'' x 29.5'' (33 x 74.9 cm) Soaking Time: Under One Minute Material: PVA Material Overall Length: 29.5'' (74.9 cm) Overall Height: 0.7'' (1.8 cm) Overall Width: 13'' (33 cm) Machine Washable: Yes Weight: 4.7 oz (133 g)
Advanced PVA cooling technology Feels cooler than ambient air temperature Activates quickly; under a minute! Stays cool for hours Multi-use; reactivate several times 13-Inch x 29.5-Inch (330 mm x 749 mm) To activate or re-use, wet the towel and gently wring out the excess water Machine or hand wash with mild detergent; air dry only Store damp in storage tube with cap off for daily use
Also known as: 092644600937, 60093

Specifications

Color: Gray
Standards: California Proposition 65
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)