Ww, 3r, Str. Section, Male

Item #: 145328

Cat #: F66T3R120

UPC: 783510436797

Sign In or Register to view pricing and more.
Documents & Guides
Ww, 3r, Str. Section, Male, Bulletin F30g (type 3r Wireway And Trough), Size/dims: 6.00x6.00x120.00, Material/finish: Galv/gray

Overview

Ww, 3r, Str. Section, Male, Bulletin F30g (type 3r Wireway And Trough), Size/dims: 6.00x6.00x120.00, Material/finish: Galv/gray
Also known as: 783510436797, F66T3R120

Specifications

Length: 120 in
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Length: 120 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)