Bus Drop Cable, 10/3, Gray, 250'

Item #: 145324

Cat #: 503090409

UPC: 029892276225

Sign In or Register to view pricing and more.
Documents & Guides
Bus Drop Cable, 10/3, Copper, Gray, 250' Reel

Overview

Bus Drop Cable, 10/3, Copper, Gray, 250' Reel
Also known as: 029892276225, 503090409

Specifications

Gauge: 10
Length: 250 ft
Conductors: 3
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 10
Conductors: 3
Material: Copper
Volts AC: 600
Length: 250 ft
Jacket: PVC
Color: Gray

Customer Reviews

No reviews for this product
(0)