2X2 CENTER LENSE TROFFER 4000K 1400LMS BATTERY PACK

Item #: 1453233
Cat #: CCL22-3340-ELL14
UPC: 078531132095
Sign In or Register to view pricing and more.
Documents & Guides
2X2 CENTER LENSE TROFFER 4000K 1400LMS BATTERY PACK

Overview

2X2 CENTER LENSE TROFFER 4000K 1400LMS BATTERY PACK
Also known as: 078531132095, CCL22-3340-ELL14

Specifications

Mounting: Recessed
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Type: Emergency Backup
Light Technology: LED
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC: 120-277
Type: Emergency Backup

Customer Reviews

No reviews for this product
(0)