4' 18W T8 LED Lamp, 35K

Item #: 1453165

Cat #: LED18T8/L48/FP/835/BF

UPC: 046135406041

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
40604 LED18T8L48FP835BF 25/CS 1/SKU *Sylvania Part # 40604*

Overview

40604 LED18T8L48FP835BF 25/CS 1/SKU *Sylvania Part # 40604*
Also known as: 046135406041, LED18T8/L48/FP/835/BF

Specifications

Wattage: 18
Lumens: 2500
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Material: Plastic
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Wattage: 18
Color Rendering Index (CRI): 82
Material: Plastic
Light Technology: LED
Type: Ballast Bypass (Type B)
Lumens: 2500
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)