39 Watt Protected MasterColor Metal Halide Bulb

Item #: 145312

Cat #: CDM-35/PAR30L/M/FL-6PK

UPC: 046677223304

Sign In or Register to view pricing and more.
Documents & Guides
39 Watt Protected MasterColor Metal Halide BulbMetal Halide, Protected Ceramic Reflector Lamp, 39W, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 2200, CRI: 81, Color Temp: 3000K, Beam Angle: 25°, ANSI Code: M130/O.

Overview

39 Watt Protected MasterColor Metal Halide BulbMetal Halide, Protected Ceramic Reflector Lamp, 39W, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 2200, CRI: 81, Color Temp: 3000K, Beam Angle: 25°, ANSI Code: M130/O.
Also known as: 046677223304, CDM-35/PAR30L/M/FL-6PK

Specifications

Color Rendering Index (CRI): 81
Color Temperature: 3000 (Warm White)
Wattage: 38, 39
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120, 277
Lumens: 2200
ANSI Code: M130/O
Light Technology: HID
Angle: 25°
Color Rendering Index (CRI): 81
Wattage: 38, 39
Shape: PAR30L (Sealed Beam Long)
Lumens: 2200
Light Technology: HID
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120, 277
ANSI Code: M130/O
Angle: 25°

Customer Reviews

No reviews for this product
(0)