39 Watt Protected MasterColor Metal Halide Bulb

Item #: 145305
Cat #: CDM-35/PAR20/M/FL-12PK
UPC: 046677233648
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Protected Ceramic Reflector Lamp, 39W, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 2000, CRI: 81, Color Temp: 3000K, Beam Angle: 30°, ANSI Code: M130/O. *Philips Part # 23364-3*

Overview

Metal Halide, Protected Ceramic Reflector Lamp, 39W, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 2000, CRI: 81, Color Temp: 3000K, Beam Angle: 30°, ANSI Code: M130/O. *Philips Part # 23364-3*
Also known as: 046677233648, CDM-35/PAR20/M/FL-12PK

Specifications

Color Rendering Index (CRI): 81
Color Temperature: 3000 (Warm White)
Wattage: 38, 39
Base: Medium Screw (E26)
Lumens: 2000
Volts AC: 120, 277
Shape: PAR20 (Sealed Beam)
ANSI Code: M130/O
Light Technology: HID
Angle: 30°
Color Rendering Index (CRI): 81
Wattage: 38, 39
Lumens: 2000
Shape: PAR20 (Sealed Beam)
Light Technology: HID
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120, 277
ANSI Code: M130/O
Angle: 30°

Customer Reviews

No reviews for this product
(0)