10/5 SOWA Cord, Black, 250'

Item #: 145304

Cat #: SOWASO105BLK250RL

UPC:

Documents & Guides
COR SOWASO105BLK250RL CORD
Sign In or Register to view pricing and more.

No associated products found.

Overview

COR SOWASO105BLK250RL CORD
Also known as: SOWASO105BLK250RL

Specifications

Conductors: 5
Jacket: Rubber
Gauge: 10 AWG
Length: 250 ft
Material: Copper
Color: Black
Conductors: 5
Gauge: 10 AWG
Material: Copper
Jacket: Rubber
Length: 250 ft
Color: Black

Customer Reviews

No reviews for this product
(0)