LED Fixture, 13", 25 Watt, 2000 Lumen, 3000K, 120V

Item #: 1452976

Cat #: 62-1036

UPC: 045923410369

Sign In or Register to view pricing and more.
Documents & Guides
LED Flush Mount Fixture, 13 Inch, 25 Watt, 2000 Lumen, 3000K, 120 Volt, Brushed Nickel Finish, Dimmable

Overview

LED Flush Mount Fixture, 13 Inch, 25 Watt, 2000 Lumen, 3000K, 120 Volt, Brushed Nickel Finish, Dimmable
Also known as: 045923410369, 62-1036

Specifications

Mounting: Flush
Lumens: 2000
Volts AC: 120
Wattage: 25
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Mounting: Flush
Volts AC: 120
Standards: California Proposition 65
Dimmable: Yes
Lumens: 2000
Wattage: 25
Light Technology: LED

Customer Reviews

No reviews for this product
(0)